Pedestal Bench with Drawer Cabinet, 72 in W x 34 in H x 28 in D, Red

  • Mfr # DB-2872-S

  • Zoro # G922717656


product price:  $1,536.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Height
5"
Width
72 in
Drawer Depth
23.375 in
Workbench/Table Surface Material
Steel
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-2872-S
Zoro #
G922717656
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5"
Width
72 in
Drawer Depth
23.375 in
Depth
28 in
Drawer Width
13.75 in
Height
34 in

Details

Workbench/Table Surface Material
Steel
Color
Red
Workbench/Table Assembly
Assembled
Item
Workbench
Finish
Powder coat
No. of Drawers
8
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Drawer Cabinet Bench. Steel top workbench includesa total of 8 drawer units, 4 on the right & 4 on the left. Drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.