Pedestal Bench with Drawer & File Cabinet, 60 in W x 28 in D x 34 in H, Light Blue

  • Mfr # FDB-2860-S

  • Zoro # G422718108


product price:  $1,429.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
34 in
Drawer Load Rating
100 lbs
Drawer Height
5"
No. of Drawers
6 Utility
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDB-2860-S
Zoro #
G422718108
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Drawer Height
5"
Drawer Width
13.75 in
Depth
28 in
Width
60 in
Drawer Depth
23.375 in

Details

Drawer Load Rating
100 lbs
No. of Drawers
6 Utility
Color
Light Blue
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Item
Workbench
Finish
Powder coat

Description

All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 28in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.