
Pedestal Bench with Drawer & File Cabinet, 60 in W x 28 in D x 34 in H, Putty
Mfr # FDB-2860-S
Zoro # G722716842
product price:Â $1,429.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Workbench/Table Assembly
Assembled
Color
Putty
No. of Drawers
6 Utility
Drawer Load Rating
100 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDB-2860-S
Zoro #
G722716842
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5"
Depth
28 in
Drawer Depth
23.375 in
Drawer Width
13.75 in
Width
60 in
Height
34 in
Details
Finish
Powder coat
Workbench/Table Assembly
Assembled
Color
Putty
No. of Drawers
6 Utility
Drawer Load Rating
100 lbs
Workbench/Table Surface Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 28in D x 34in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.