Pedestal Bench with Drawer & File Cabinet, 60 in W x 30 in D x 34 in H, Gray

  • Mfr # FDB-3060-W

  • Zoro # G122719733


product price:  $1,467.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Workbench/Table Surface Material
Steel
Load Capacity
2,000 lbs evenly distributed
Width
60 in
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDB-3060-W
Zoro #
G122719733
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
34 in

Details

Workbench/Table Surface Material
Steel
Load Capacity
2,000 lbs evenly distributed
Finish
Powder coat
Color
Gray
Item
Workbench

Description

All welded steel, Heavy Duty Drawer & File Cabinet Bench with Wood Top. Wood top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.