Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Storage Bin, , 4 in W x 3 in H x 7 in D,

  • Mfr # PB-2

  • Zoro # G122737485


product price: $3.65
/ea

Key Features

Finish
Powder coat
Material
Plastic
Series
PB
Overall Width
4 in
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-2
Zoro #
G122737485
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
7 in
Overall Height
3 in

Details

Finish
Powder coat
Item
Accessories
Material
Plastic
Series
PB
Color
Gray
Assembled/Unassembled
Assembled

Description

Optional Plastic Bins. 7in D x 4in W x 3in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.