
Plastic Storage Bin, 4 in W x 5 in D x 3 in H,
Mfr # PB-1
Zoro # G622736995
product price: $2.25
/eaKey Features
Finish
Powder coat
Series
PB
Overall Height
3 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-1
Zoro #
G622736995
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
4 in
Overall Depth
4 in
Details
Finish
Powder coat
Series
PB
Material
Plastic
Color
Gray
Item
Accessories
Assembled/Unassembled
Assembled
Description
Optional Plastic Bins. 5in D x 4in W x 3in H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.