Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Storage Bin, 8 in W x 7 in H x 14 in D,

  • Mfr # PB-5

  • Zoro # G822737488


product price: $17.89
/ea

Key Features

Series
PB
Finish
Powder coat
Overall Height
7 in
Overall Depth
14 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-5
Zoro #
G822737488
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
14 in
Overall Width
8 in

Details

Series
PB
Finish
Powder coat
Item
Accessories
Color
Gray
Material
Plastic
Assembled/Unassembled
Assembled

Description

Optional Plastic Bins. 14in D x 8in W x 7in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.