Platform Truck, 60 in H x 48 in L x 24 in W, Doube Doors and Top 8 inx2 in Phenolic Casters, Red
- Mfr # 3ST-2448-P-DRT
- Zoro # G724449991
product price:Â
$
928.99
/ea
Key Features
Deck Length
48 in
Deck Material
Steel
Overall Height
60 in
Caster Type
2 SWIVEL, 2 RIGID
Deck Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2448-P-DRT
- Zoro #
- G724449991
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Item
- Three Sided Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Handle Type
- Push Handle
- Finish
- Powder Coated
- Color
- Red
- Caster Material
- Phenolic
Dimensions
- Deck Length
- 48 in
- Overall Height
- 60 in
- Deck Width
- 24 in
- Caster Dia.
- 8 in
- Overall Width
- 24-9/16 in
- Deck Height
- 12 in
- Overall Length
- 53 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in phenolic casters. Capacity 3,000 lbs. Dimensions 48 in W x 24 in D x 60 in H. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.