Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, 60 in H x 60 in L x 24 in W, Double Doros and Top, 8 inx 2 inSemi Steel Casters, Red
- Mfr # 3ST-2460-S-DRT
- Zoro # G524450036
product price:Â
$
1,035.99
/ea
Key Features
Caster Material
Semi-Steel
Load Capacity
3,000 lbs
Frame Material
Steel
Deck Material
Steel
Deck Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2460-S-DRT
- Zoro #
- G524450036
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Load Capacity
- 3,000 lbs
- Frame Material
- Steel
- Deck Material
- Steel
- Item
- Three Sided Platform Truck
- Color
- Red
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Handle Type
- Push Handle
Dimensions
- Deck Width
- 24 in
- Overall Width
- 24-9/16 in
- Overall Height
- 60 in
- Caster Dia.
- 8 in
- Deck Height
- 12 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 60 in W x 24 in D x 60 in H. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.