Shop WESTWARD

Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # 48XK69
  • Zoro # G4702507

product price: 
$
955.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
48 in
Overall Width
30 in
Color
Gray
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48XK69
Zoro #
G4702507
UPC #
733351041414
Country of Origin
United States
Color
Gray
Load Capacity
1,400 lb
Item
Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Caster Wheel Material
Pneumatic
Assembled/Unassembled
Assembled
Deck Material
Wood
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Features
Fixed Pipe Pockets At Both Ends are Used for Removable Handles
Number of Platforms
1
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Deck Construction
Solid
Caster Wheel Type
Pneumatic
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Foldable
No
Deck Gauge
0.5 in
Frame Gauge
11 ga
Wire Color
Gray

Dimensions

Overall Height
33 1/2 in
Overall Length
48 in
Overall Width
30 in
Deck LxWxH
48 in x 30 in x 11-1/2 in
Caster Wheel Width
2-1/2 in
Caster Wheel Dia.
8 in
Deck Height
11 1/2 in
Deck Length
48 in
Deck Width
30 in
Overall LxWxH
48 in x 30 in x 33-1/2 in
Caster Width
2-1/2 in
Wire Rope Length
48 in
Handle Height
38 1/2 in
Axle-Mounted Wheel Dia.
8 in
Caster Wheel Diameter
8 in
Length
48 in
Fits Chest Size
Fixed Pipe Pockets At Both Ends are Used for Removable Handles

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 33 1/2 in, Overall Length 48 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Height 11 1/2 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.