
Pocket Door Bin Cabinet, 38 in W x 24 in D Additional Shelf, Light Blue
Mfr # PDBC38-SHELF
Zoro # G922719056
product price: $66.49
/eaKey Features
Overall Depth
24 in
Overall Width
38 in
Number of Doors
2
Material
All Welded Steel
Series
PDBC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDBC38-SHELF
Zoro #
G922719056
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
38 in
Details
Item
Cabinet
Number of Doors
2
Material
All Welded Steel
Series
PDBC
Load Capacity per Shelf
800 lbs/shelf
Finish
Powder Coat
Assembled/Unassembled
Assembled
Color
Light Blue
Description
All steel, Heavy Duty Adjustable Shelf. Fits in PDBC series cabinets 38in W x 24in D. Powder Coat finish. GRAY..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.