Pocket Door Bin Cabinet, 48 in W x 24 in D x 72 in H, 171 Plastic Bins, Light Blue

  • Mfr # PDBC-4872-00-171

  • Zoro # G422715862


product price:  $2,392.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Width
48 in
Number of Doors
2
Locking Points
3 Point Lock
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBC-4872-00-171
Zoro #
G422715862
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in

Details

Item
Cabinet
Color
Light Blue
Number of Doors
2
Locking Points
3 Point Lock
Number of Shelves
0
Cabinet Handle Style
Welded Pull
Series
PDBC
Assembled/Unassembled
Assembled
Finish
Powder Coat
Material
All Welded Steel
Door Type
Pocket Door

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 5in D x 4in W x 3in H; 64 ea. 7in D x 4in W X 3in H; 21 ea.11in D x 6in W x 5in H; 10 ea. 10in D x 8in W x 7in H; 9 ea. 14in D x 8in W x 7in H; and 3 ea. 14in D x 16in W x 7in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.