
Pocket Door Bin Cabinet, 60 in W x 24 in D Additional Shelf, Gray
Mfr # PDBC60-SHELF
Zoro # G122720333
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
24 in
Load Capacity per Shelf
600 lbs
Color
Gray
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDBC60-SHELF
Zoro #
G122720333
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Details
Load Capacity per Shelf
600 lbs
Color
Gray
Material
All welded steel
Finish
Powder Coat
Item
Cabinet
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Adjustable Shelf. Fits in PDBC series cabinets 60in W x 24in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.