
Pocket Door Bin Cabinet, 84 Bins, 48 in W x 72 in H x 24 in D, Gray
Mfr # PDBC-4872-26-84
Zoro # G622717857
product price:Â $2,298.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Handle Style
Welded Pull
Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-4872-26-84
Zoro #
G622717857
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in
Details
Cabinet Handle Style
Welded Pull
Item
Cabinet
Color
Gray
Material
All Welded Steel
Load Capacity per Shelf
700 lbs/shelf
Assembled/Unassembled
Assembled
Gauge
16
Duty Rating
Heavy Duty
Series
PDBC
Number of Doors
2
Locking Points
3 Point Lock
No. of Shelves
2
Number of Bins
84
Bin Cabinet Door Style
Pocket Door
Door Type
Pocket Door
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. 2 adjustable Cabinet shelves and 6 adjustable Door shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 7in D x 4in W X 3in H; and 20 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.