Pocket Door Bin Cabinet No Adjustable Shelves, 60 in W x 72 in H x 24 in D, Red

  • Mfr # PDBC-6072-00-227

  • Zoro # G422718283


product price:  $2,948.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Number of Bins
227
Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDBC-6072-00-227
Zoro #
G422718283
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
72 in
Overall Depth
24 in

Details

Number of Bins
227
Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Cabinet Handle Style
Welded Pull
Material
All Welded Steel
Item
Cabinet
Door Type
Pocket Door
Color
Red
Series
PDBC
Number of Doors
2
No. of Shelves
0
Gauge
16
Bin Cabinet Door Style
Pocket Door
Duty Rating
Heavy Duty

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 60in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H; 90 ea. 7in D x 4in W X 3in H; 30 ea.11in D x 6in W x 5in H; 18 ea. 10in D x 8in W x 7in H; 9 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.