
Pocket Door Bin Cabinet with 185 Bins, 60 in W x 72 in H x 24 in D, Black
Mfr # PDBC-6072-26-185
Zoro # G722737137
product price:Â $2,905.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
72 in
Assembled/Unassembled
Assembled
Door Type
Pocket Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-6072-26-185
Zoro #
G722737137
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Overall Height
72 in
Details
Item
Cabinet
Assembled/Unassembled
Assembled
Door Type
Pocket Door
Color
Black
Number of Doors
2
Locking Points
3 Point Lock
Material
All Welded Steel
Series
PDBC
Load Capacity per Shelf
600 lbs/shelf
Cabinet Handle Style
Welded Pull
Bin Cabinet Door Style
Pocket Door
Duty Rating
Heavy Duty
No. of Shelves
2
Gauge
16
Number of Bins
185
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 60in W x 72in H x 24in D. Unique high security hasp accepts padlock. 2 adjustable Cabinet shelves and 6 adjustable Door shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 80 ea. 5in D x 4in W X 3in H; 90 ea. 7in D x 4in W x 3in H; 6 ea. 14in D x 8in W x 7in H; and 9 ea. 14in D x 16in W x 7in H. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.