Pocket Door Bin Cabinet with 185 Bins, 60 in W x 72 in H x 24 in D, Gray

  • Mfr # PDBC-6072-26-185

  • Zoro # G022715033


product price:  $2,905.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24 in
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDBC-6072-26-185
Zoro #
G022715033
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
72 in

Details

Duty Rating
Heavy Duty
Number of Bins
185
Color
Gray
Item
Cabinet
Material
All Welded Steel
Cabinet Handle Style
Welded Pull
Load Capacity per Shelf
600 lbs/shelf
Assembled/Unassembled
Assembled
Number of Doors
2
Gauge
16
No. of Shelves
2
Bin Cabinet Door Style
Pocket Door
Series
PDBC
Door Type
Pocket Door
Locking Points
3 Point Lock

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 60in W x 72in H x 24in D. Unique high security hasp accepts padlock. 2 adjustable Cabinet shelves and 6 adjustable Door shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 80 ea. 5in D x 4in W X 3in H; 90 ea. 7in D x 4in W x 3in H; 6 ea. 14in D x 8in W x 7in H; and 9 ea. 14in D x 16in W x 7in H. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.