Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Storage Bin, 8 in W x 10 in D x 7 in H,

  • Mfr # PB-4

  • Zoro # G722737526


product price: $14.99
/ea

Key Features

Material
Plastic
Overall Width
8 in
Overall Depth
10 in
Series
PB
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-4
Zoro #
G722737526
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Depth
10 in
Overall Height
7 in

Details

Material
Plastic
Series
PB
Item
Accessories
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

Optional Plastic Bins. 10in D x 8in W x 7in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.