Portable Cabinet Workbench, 5 Drawers, 42 in W x 24 in D x 34 in H, Light Blue

  • Mfr # LPC-42-5

  • Zoro # G922718578


product price: $1,145.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Drawer Width
17.125 in
Drawer Height
5"
Finish
Powder coat
Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-42-5
Zoro #
G922718578
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Drawer Width
17.125 in
Drawer Height
5"
Overall Depth
24 in
Drawer Depth
23.375 in
Overall Height
34 in

Details

Color
Light Blue
Finish
Powder coat
Capacity per Shelf
1,000 lbs
Drawer Load Rating
100 lbs
Cabinet Door Type
Solid
Handle
Recessed Handle
Cabinet Locking Mechanism
Cylinder Lock
Number of Drawers
5
Number of Doors
1
Includes
Side and backstops
Assembled/Unassembled
Assembled
Work Surface Material
Composite
Material
Steel
Item
Mobile bench

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench with One Door & Five Drawers. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on door. Drawers with telescoping ball bearing slides and cylin Der locks. Drawer size 17-1/4in W x 22-3/4in D x 4-1/4in H. Capacity for drawers 100 lbs. Capacity for unit 1,000 lbs. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.