
Portable Cabinet Workbench, 5 Drawers, 42 in W x 24 in D x 34 in H, Putty
Mfr # LPC-42-5
Zoro # G022718744
product price: $1,145.99
/eaKey Features
Drawer Depth
23.375 in
Cabinet Door Type
Solid
Cabinet Locking Mechanism
Cylinder Lock
Drawer Width
17.125 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LPC-42-5
Zoro #
G022718744
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23.375 in
Drawer Width
17.125 in
Drawer Height
5"
Overall Depth
24 in
Overall Width
42 in
Overall Height
34 in
Details
Cabinet Door Type
Solid
Cabinet Locking Mechanism
Cylinder Lock
Assembled/Unassembled
Assembled
Number of Drawers
5
Drawer Load Rating
100 lbs
Work Surface Material
Composite
Material
Steel
Handle
Recessed Handle
Item
Mobile bench
Finish
Powder coat
Capacity per Shelf
1,000 lbs
Color
Putty
Number of Doors
1
Includes
Side and backstops
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench with One Door & Five Drawers. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on door. Drawers with telescoping ball bearing slides and cylin Der locks. Drawer size 17-1/4in W x 22-3/4in D x 4-1/4in H. Capacity for drawers 100 lbs. Capacity for unit 1,000 lbs. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.