
Portable Cabinet Workbench, 5 Drawers, 42 in W x 24 in D x 34 in H, Red
Mfr # LPC-42-5
Zoro # G722716781
product price: $1,145.99
/eaKey Features
Overall Height
34 in
Capacity per Shelf
1,000 lbs
Cabinet Locking Mechanism
Cylinder Lock
Drawer Width
17.125 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC-42-5
Zoro #
G722716781
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Drawer Width
17.125 in
Drawer Height
5"
Overall Depth
24 in
Drawer Depth
23.375 in
Overall Width
42 in
Details
Capacity per Shelf
1,000 lbs
Cabinet Locking Mechanism
Cylinder Lock
Color
Red
Finish
Powder coat
Item
Mobile bench
Material
Steel
Work Surface Material
Composite
Number of Drawers
5
Number of Doors
1
Drawer Load Rating
100 lbs
Cabinet Door Type
Solid
Assembled/Unassembled
Assembled
Includes
Side and backstops
Handle
Recessed Handle
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench with One Door & Five Drawers. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on door. Drawers with telescoping ball bearing slides and cylin Der locks. Drawer size 17-1/4in W x 22-3/4in D x 4-1/4in H. Capacity for drawers 100 lbs. Capacity for unit 1,000 lbs. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.