
Portable Drawer Cabinet with 4 Drawers, 24 in W x 34 in H x 20 in D, Black
Mfr # PUB-24-4DR
Zoro # G622737527
product price:Â $706.99
/eaKey Features
Drawer Capacity
100 lbs
Drawer Depth
19.125 in
Overall Height
13 in
Overall Width
20 in
Series
PUB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PUB-24-4DR
Zoro #
G622737527
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
19.125 in
Overall Height
13 in
Overall Width
20 in
Overall Depth
20 in
Drawer Height
5
Drawer Width
19.625 in
Details
Drawer Capacity
100 lbs
Series
PUB
Item
Cabinet
Caster Material
Polyurethane or Semi-Steel
Color
Black
Assembled/Unassembled
Assembled
Finish
Powder coat
Number of Drawers
4
Load Capacity
1,000 lbs
Lock Type
Padlock Loop
Cabinet Handle Style
Pull Handle
Material
Steel
Caster Type
2 Rigid,2 Swivel
Description
All welded steel, Heavy Duty Versatile Mobile Cabinet includes four20in W x 19in D x 5in H drawers with chrome handle and padlock loop.. Top drawer includes a small parts tray. Dimensions 24in W x 34in H x 20in D. Capacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane Casters. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.