Portable Drawer & Door Cabinet, 2 Drawers, 1 Door, 24 in W x 20 in D x 34 in H, Red

  • Mfr # PUB-24RW

  • Zoro # G422716937


product price:  $578.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Material
Steel
Number of Doors
1
Door Type
Solid
Drawer Depth
19.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PUB-24RW
Zoro #
G422716937
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
19.125 in
Overall Height
34 in
Overall Depth
20 in
Drawer Height
5
Drawer Width
19.625 in
Overall Width
24 in

Details

Color
Red
Material
Steel
Number of Doors
1
Door Type
Solid
Item
Cabinet
Caster Type
2 Rigid,2 Swivel
Cabinet Handle Style
L-Style
Locking Points
Latch
Caster Material
Polyurethane or Semi-Steel
Load Capacity
1,000 lbs
Series
PUB
Lock Type
Padlock Loop
Number of Drawers
2
Assembled/Unassembled
Assembled
Finish
Powder coat
Drawer Capacity
100 lbs

Description

All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.