
Portable Drawer & Door Cabinet, 24 in W x 34 in H x 20 in D, Gray
Mfr # PUB-24SW
Zoro # G622719622
product price:Â $633.99
/eaKey Features
Material
Steel
Depth
20 in
Color
Gray
Finish
Powder coat
Handle
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PUB-24SW
Zoro #
G622719622
UPC #
-
Country of Origin
United States
Dimensions
Depth
20 in
Width
24 in
Overall Height
34 in
Details
Material
Steel
Color
Gray
Finish
Powder coat
Handle
L-Style
Cabinet Handle Style
Polyurethane or steel
Item
Cabinet
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Steel casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.