
Portable Drawer & Door Cabinet, 24 in W x 34 in H x 20 in D, Putty
Mfr # PUB-24SW
Zoro # G822715943
product price:Â $633.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Cabinet Handle Style
L-Style
Overall Depth
20 in
Caster Type
2 Rigid,2 Swivel
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PUB-24SW
Zoro #
G822715943
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Drawer Depth
19.125 in
Overall Height
34 in
Drawer Width
19.625 in
Overall Width
24 in
Drawer Height
5
Details
Finish
Powder coat
Cabinet Handle Style
L-Style
Caster Type
2 Rigid,2 Swivel
Door Type
Solid
Load Capacity
1,000 lbs
Number of Doors
1
Item
Cabinet
Drawer Capacity
100 lbs
Caster Material
Polyurethane or Semi-Steel
Assembled/Unassembled
Assembled
Lock Type
Padlock Loop
Number of Drawers
2
Series
PUB
Color
Putty
Locking Points
Latch
Material
Steel
Description
All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Steel casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.