
Portable Table with Clipboard Holder, 36 in W x 26 in H x 46 in D, Gray
Mfr # PPET-2636
Zoro # G122720326
product price:Â $289.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
38-1/4 in
Finish
Powder Coat
Overall Width
36 in
Load Capacity
500 lbs
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPET-2636
Zoro #
G122720326
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
38-1/4 in
Overall Width
36 in
Overall Depth
26 in
Details
Finish
Powder Coat
Load Capacity
500 lbs
Color
Gray
Material
All welded steel
Item
Shop Desk
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Portable Table. Equipped with a removable 1/4in pressed wood top and a 1/4in H lip in front to prevent items from falling off. Unit has an 8in H steel clipboard holder with a 70 degree slope to the back. 4 swivel 5in x 1in soft rubber casters. 36in W x 26in D x 38-1/4in H Front; 46-3/4in H back. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.