Premium Beverage Truck, 16 in W x 53-1/2 in H, Black
Mfr # 300
Zoro # G822736368
product price: $234.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Caster Type
2
Assembled/Unassembled
Assembled
Overall Height
53-1/2 in
Load Capacity
650 lbs
Caster Material
Semi-Pnuematic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300
Zoro #
G822736368
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
53-1/2 in
Overall Width
16 in
Overall Depth
26 in
Details
Caster Type
2
Assembled/Unassembled
Assembled
Load Capacity
650 lbs
Caster Material
Semi-Pnuematic
Item
Hand Truck
Finish
Powder Coat
Material
All Welded Steel
Color
Black
Description
All welded steel, Heavy Duty Premium Beverage Truck. Easy to push, even under the heaviest loads. Keeps loads on the axle and off operators arms. Designed for rugged use on pavement and curbs. Moves up to six cases of small and large containers. Floating axle absorbs shock. Toe plate gives added strength and adequate load bearing area. Narrow tubular frame with polymer hand grips. 10in x 2-3/4in semi-pneumatic wheels. Capacity 650 lbs. Dimensions 16in W x 53-1/2in H. Toe plate 8-1/4in x 10-1/2in. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.