Premium Beverage Truck, 16 in W x 53-1/2 in H, Light Blue

  • Mfr # 300

  • Zoro # G222714669


product price: $234.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Overall Height
53-1/2 in
Finish
Powder Coat
Overall Depth
26 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300
Zoro #
G222714669
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53-1/2 in
Overall Depth
26 in
Overall Width
16 in

Details

Color
Light Blue
Item
Hand Truck
Finish
Powder Coat
Caster Material
Semi-Pnuematic
Assembled/Unassembled
Assembled
Load Capacity
650 lbs
Material
All Welded Steel
Caster Type
2

Description

All welded steel, Heavy Duty Premium Beverage Truck. Easy to push, even under the heaviest loads. Keeps loads on the axle and off operators arms. Designed for rugged use on pavement and curbs. Moves up to six cases of small and large containers. Floating axle absorbs shock. Toe plate gives added strength and adequate load bearing area. Narrow tubular frame with polymer hand grips. 10in x 2-3/4in semi-pneumatic wheels. Capacity 650 lbs. Dimensions 16in W x 53-1/2in H. Toe plate 8-1/4in x 10-1/2in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.