Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Beverage Truck, 16 in W x 53-1/2 in H, Red

  • Mfr # 300

  • Zoro # G422714926


product price: $234.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Red
Finish
Powder Coat
Overall Depth
26 in
Caster Material
Semi-Pnuematic
Overall Height
53-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300
Zoro #
G422714926
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
53-1/2 in
Overall Width
16 in

Details

Item
Hand Truck
Color
Red
Finish
Powder Coat
Caster Material
Semi-Pnuematic
Assembled/Unassembled
Assembled
Load Capacity
650 lbs
Caster Type
2
Material
All Welded Steel

Description

All welded steel, Heavy Duty Premium Beverage Truck. Easy to push, even under the heaviest loads. Keeps loads on the axle and off operators arms. Designed for rugged use on pavement and curbs. Moves up to six cases of small and large containers. Floating axle absorbs shock. Toe plate gives added strength and adequate load bearing area. Narrow tubular frame with polymer hand grips. 10in x 2-3/4in semi-pneumatic wheels. Capacity 650 lbs. Dimensions 16in W x 53-1/2in H. Toe plate 8-1/4in x 10-1/2in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.