Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Beverage Truck, 18 in W x 53-1/2 in H, Black

  • Mfr # 311

  • Zoro # G622736391


product price: $265.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Caster Type
2
Overall Depth
26 in
Caster Material
Pnuematic
Overall Height
53-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G622736391
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
53-1/2 in
Overall Width
18 in

Details

Assembled/Unassembled
Assembled
Item
Hand Truck
Caster Type
2
Caster Material
Pnuematic
Load Capacity
500 lbs
Finish
Powder Coat
Color
Black
Material
All Welded Steel

Description

All welded steel, Heavy Duty Premium Beverage Truck. Easy to push, even under the heaviest loads. Keeps loads on the axle and off operators arms. Designed for rugged use on pavement and curbs. Moves up to six cases of small and large containers. Floating axle absorbs shock. Toe plate gives added strength and adequate load bearing area. Narrow tubular frame with polymer hand grips. 10in x 3-1/2in pneumatic wheels. Capacity 500 lbs. Dimensions 18in W x 53-1/2in H. Toe plate 8-1/4in x 10-1/2in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.