Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Beverage Truck, 18 in W x 53-1/2 in H, Gray

  • Mfr # #311

  • Zoro # G722714909


product price: $265.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lbs
Overall Height
53-1/2 in
Material
All welded steel
Color
Gray
Overall Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#311
Zoro #
G722714909
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53-1/2 in
Overall Depth
26 in
Overall Width
18 in

Details

Load Capacity
500 lbs
Item
Hand Truck
Material
All welded steel
Color
Gray
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Premium Beverage Truck. Easy to push, even under the heaviest loads. Keeps loads on the axle and off operators arms. Designed for rugged use on pavement and curbs. Moves up to six cases of small and large containers. Floating axle absorbs shock. Toe plate gives added strength and adequate load bearing area. Narrow tubular frame with polymer hand grips. 10in x 3-1/2in pneumatic wheels. Capacity 500 lbs. Dimensions 18in W x 53-1/2in H. Toe plate 8-1/4in x 10-1/2in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.