Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Beverage Truck, 18 in W x 53-1/2 in H, Light Blue

  • Mfr # 311

  • Zoro # G422715039


product price: $265.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Material
Pnuematic
Overall Depth
26 in
Overall Width
18 in
Color
Light Blue
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G422715039
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
18 in
Overall Height
53-1/2 in

Details

Caster Material
Pnuematic
Color
Light Blue
Load Capacity
500 lbs
Assembled/Unassembled
Assembled
Caster Type
2
Material
All Welded Steel
Item
Hand Truck
Finish
Powder Coat

Description

All welded steel, Heavy Duty Premium Beverage Truck. Easy to push, even under the heaviest loads. Keeps loads on the axle and off operators arms. Designed for rugged use on pavement and curbs. Moves up to six cases of small and large containers. Floating axle absorbs shock. Toe plate gives added strength and adequate load bearing area. Narrow tubular frame with polymer hand grips. 10in x 3-1/2in pneumatic wheels. Capacity 500 lbs. Dimensions 18in W x 53-1/2in H. Toe plate 8-1/4in x 10-1/2in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.