
Premium Beverage Truck, 18 in W x 53-1/2 in H, Putty
Mfr # 311
Zoro # G522714826
product price: $265.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Putty
Caster Type
2
Load Capacity
500 lbs
Overall Depth
26 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311
Zoro #
G522714826
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Width
18 in
Overall Height
53-1/2 in
Details
Color
Putty
Caster Type
2
Load Capacity
500 lbs
Item
Hand Truck
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Pnuematic
Description
All welded steel, Heavy Duty Premium Beverage Truck. Easy to push, even under the heaviest loads. Keeps loads on the axle and off operators arms. Designed for rugged use on pavement and curbs. Moves up to six cases of small and large containers. Floating axle absorbs shock. Toe plate gives added strength and adequate load bearing area. Narrow tubular frame with polymer hand grips. 10in x 3-1/2in pneumatic wheels. Capacity 500 lbs. Dimensions 18in W x 53-1/2in H. Toe plate 8-1/4in x 10-1/2in. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.