
Rack-U-Frame, 44 in W x 32 in D x 31 in H, Light Blue
Mfr # RUF-244
Zoro # G022720259
product price: $540.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
5,000 lbs
Height
31 in
Material
All Welded Steel
Color
Light Blue
Series
RUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUF-244
Zoro #
G022720259
UPC #
-
Country of Origin
United States
Dimensions
Height
31 in
Depth
44 in
Overall Width
32 in
Details
Load Capacity
5,000 lbs
Material
All Welded Steel
Color
Light Blue
Item
Rack
Series
RUF
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Twin Rack-U-Frame. Fully assembled and ready to use. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Used in multiples with fork lifts, as required to provide length and tier height needed for storage. Capacity 5,000 lbs. when optimally stacked. Dimensions 44in W x 32in D x 31in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.