
See-Thru Box Truck, 30 in W x 24 in D x 48 in H, Putty
Mfr # STBT-3048
Zoro # G822718463
product price:Â $602.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Color
Putty
Overall Height
24 in
Finish
Powder Coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STBT-3048
Zoro #
G822718463
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Height
24 in
Overall Width
30 in
Details
Color
Putty
Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Box Trucks
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Load Capacity
1,000 lbs
Material
All Welded Steel
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 30in D x 24in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.