
See-Thru Box Truck, 42 in W x 30 in H x 24 in D, Black
Mfr # STBT-3042
Zoro # G722736697
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lbs
Overall Length
42 in
Material
All Welded Steel
Color
Black
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STBT-3042
Zoro #
G722736697
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
42 in
Overall Width
30 in
Overall Height
24 in
Details
Load Capacity
1,000 lbs
Material
All Welded Steel
Color
Black
Item
Box Trucks
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Finish
Powder Coat
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 30in D x 24in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.