
See-Thru Box Truck, 48 in W x 24 in D x 24 in H, Gray
Mfr # STBT-2448
Zoro # G722718358
product price:Â $534.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lbs
Overall Height
24 in
Color
Gray
Material
All welded steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STBT-2448
Zoro #
G722718358
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
24 in
Details
Load Capacity
1,000 lbs
Item
Box Trucks
Color
Gray
Material
All welded steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 24in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.