
Semi-Live Platform Truck, 36 in W x 48 in D x 12 in H, Gray
Mfr # SLPT-3648
Zoro # G422718139
product price:Â $488.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth
36 in
Overall Height
12 in
Material
All welded steel
Handle Type
Removeable
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLPT-3648
Zoro #
G422718139
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Overall Height
12 in
Overall Width
48 in
Details
Item
Platform Truck
Material
All welded steel
Handle Type
Removeable
Color
Gray
Load Capacity
2,500 lbs
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 48in W x 36in D x 12in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.