
Semi-Live Platform Truck, 60 in W x 24 in D x 12 in H, Gray
Mfr # SLPT-2460
Zoro # G522720742
product price:Â $443.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
2,500 lbs
Overall Width
60 in
Depth
24 in
Material
All welded steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLPT-2460
Zoro #
G522720742
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Depth
24 in
Overall Height
12 in
Details
Item
Platform Truck
Load Capacity
2,500 lbs
Material
All welded steel
Color
Gray
Handle Type
Removeable
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 60in W x 24in D x 12in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.