
Sheet & Bar Truck, 22 in W x 60 in L, Cradle Design for Bar Stock, Putty
Mfr # OFB-60S
Zoro # G322714941
product price:Â $1,788.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
28-7/8 in
Color
Putty
Overall Length
33 in
Assembled/Unassembled
Assembled
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFB-60S
Zoro #
G322714941
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
28-7/8 in
Overall Length
33 in
Overall Width
60 in
Details
Color
Putty
Item
Bar Truck
Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Load Capacity
10,000 lbs
Description
All welded steel, Heavy Duty Sheet and Bar Truck. For transporting bar, tube & angle stock. Unique cradle design allows for loading and unloading material with fork lift or hoist. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 60in W x 22in D cradle, 33in D overall x 25-7/8in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.