Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cradle Truck, 23 1/2 in W x 120 in L with Steel Casters or 38 1/8 with Rubber Casters, Putty
- Mfr # CRA-120S
- Zoro # G822714724
product price:Â
$
2,941.99
/ea
Key Features
Overall Width
120 in
Overall Length
33 in
Overall Height
28-7/8 in
Load Capacity
10,000 lb
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRA-120S
- Zoro #
- G822714724
- UPC #
- -
- Country of Origin
- United States
- Item
- Craddle
- Load Capacity
- 10,000 lb
- Color
- Putty
- Finish
- Powder Coated
- Material
- All Welded Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 120 in
- Overall Length
- 33 in
- Overall Height
- 28-7/8 in
Description
All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 120in W x 23-1/2in D cradle, 33in D overall x 35-1/8in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.