
Shop Cabinet Desk, 1 Drawer, 3 Shelves 36 in W x 43 in H x 30 in D, Light Blue
Mfr # 3136
Zoro # G422714896
product price:Â $1,005.99
/eaKey Features
Color
Light Blue
Series
3136
Finish
Powder Coat
Overall Width
36 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3136
Zoro #
G422714896
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
30 in
Overall Height
43 in
Details
Color
Light Blue
Series
3136
Finish
Powder Coat
Material
All Welded Steel
Handle
L-Style
Item
Shop Desk
Number of Drawers
1
Assembly
Assembled
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 1 drawer, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.