Shop Cabinet Desk, 36 in W x 30 in D x 43 in H, Black

  • Mfr # 3236

  • Zoro # G122736112


product price: $1,097.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Height
43 in
Handle
L-Style
Color
Black
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3236
Zoro #
G122736112
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Depth
30 in
Overall Width
36 in

Details

Finish
Powder Coat
Handle
L-Style
Color
Black
Number of Drawers
2
Series
3236
Material
All Welded Steel
Item
Shop Desk
Assembly
Assembled

Description

All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 2 drawer, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.