
Shop Cabinet Desk, 36 in W x 30 in D x 43 in H, Red
Mfr # 3236
Zoro # G722717795
product price: $1,097.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
43 in
Finish
Powder Coat
Assembly
Assembled
Series
3236
Handle
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3236
Zoro #
G722717795
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Overall Width
36 in
Overall Depth
30 in
Details
Finish
Powder Coat
Assembly
Assembled
Series
3236
Item
Shop Desk
Handle
L-Style
Material
All Welded Steel
Number of Drawers
2
Color
Red
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 2 drawer, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.