
Shop Cabinet Desk, 36 in x 43 in x 30 in, Putty
Mfr # 3036
Zoro # G622714900
product price: $914.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
43 in
Series
3036
Overall Width
36 in
Overall Depth
30 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3036
Zoro #
G622714900
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Overall Width
36 in
Overall Depth
30 in
Details
Series
3036
Item
Shop Desk
Color
Putty
Material
All Welded Steel
Assembly
Assembled
Handle
L-Style
Finish
Powder Coat
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.