Shop Workbench with Shelf and Drawer, 96 in W x 34 in D x 32 1/2 in H, Black

  • Mfr # FSD-3496

  • Zoro # G522737030


product price: $1,085.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Assembled/Unassembled
Assembled
Number of Shelves
1
Overall Height
32-1/2 in
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSD-3496
Zoro #
G522737030
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Drawer Depth
16.25 in
Overall Depth
34 in
Drawer Height
5
Drawer Width
13.75 in
Overall Width
96 in

Details

Color
Black
Assembled/Unassembled
Assembled
Number of Shelves
1
Item
Workbench
Number of Drawers
1
Drawer Load Rating
100 lbs
Finish
Powder coat
Countertop Material
Steel
Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.