
Side Drawer Work Station, 72 in W x 30 in D x 33.5 in H, Gray
Mfr # EDB-3072-L
Zoro # G222719732
product price: $1,443.99
/eaKey Features
Finish
Powder coat
Color
Gray
Overall Width
72 in
Overall Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDB-3072-L
Zoro #
G222719732
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
30 in
Overall Height
33 in
Details
Finish
Powder coat
Color
Gray
Item
Work Stations
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Side Drawer Work Station with Laminate Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and laminate top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 72in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.