Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Drawer Work Station, 72 in W x 30 in D x 33.5 in H, Putty

  • Mfr # EDB-3072-L

  • Zoro # G522716714


product price: $1,443.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Countertop Material
Hardwood
Color
Putty
Number of Drawers
4
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDB-3072-L
Zoro #
G522716714
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Drawer Depth
23.375 in
Drawer Height
5"
Overall Depth
30 in
Drawer Width
13.75 in
Overall Height
33 in

Details

Material
Steel
Countertop Material
Hardwood
Color
Putty
Number of Drawers
4
Finish
Powder coat
Item
Work Stations
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Side Drawer Work Station with Laminate Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and laminate top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 72in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.