Side Drawer Work Station, Wood Top, 60 in W x 30 in D x 33 in H, Gray

  • Mfr # EDB-3060-W

  • Zoro # G022718232


product price:  $1,414.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
33 in
Finish
Powder coat
Material
Steel
Overall Depth
30 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB-3060-W
Zoro #
G022718232
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Depth
30 in
Overall Width
60 in

Details

Finish
Powder coat
Item
Work Stations
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Side Drawer Work Station with Hardwood Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and hardwood top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.