Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single End Platform Truck, 30 in W x 48 in D x 36 in H, Putty

  • Mfr # PT-3048-SE

  • Zoro # G622715662


product price: $709.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
Overall Height
36 in
Caster Material
Rubber
Caster Type
4 Rigid, 2 Swivel
Load Capacity
1,800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-3048-SE
Zoro #
G622715662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
36 in
Overall Width
30 in

Details

Color
Putty
Caster Material
Rubber
Caster Type
4 Rigid, 2 Swivel
Item
Platform Trucks
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Material
All Welded Steel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 48in W x 30in D x 36in H overall. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.